Page 1 of 4

Next

Compare
SPM44304TS-4

COMPARE

SPM44304TS-4

Description
SPM44304TS-4 MOTOR SP4 ; 300HP 1790RPM 3PH 60HZ L449TS A44192M TE

BALDOR-RELIANCE

Part # SPM44304TS-4

BDI # 28373104

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP44302T-4

COMPARE

ECP44302T-4

Description
ECP44302T-4 SEVER DUTY AC MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF

BALDOR-RELIANCE

Part # ECP44302T-4

BDI # 126722

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214DA612AA3

COMPARE

1MB22214DA612AA3

Description
1MB22214DA612AA3 AC MOTOR ; 300HP 3600RPM XP100 ID1 460V 449TS

ABB NEMA

Part # 1MB22214DA612AA3

BDI # 23374765

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214DA612AG3

COMPARE

1MB21214DA612AG3

Description
1MB21214DA612AG3 AC MOTOR ; 300HP 3600RPM XP100 460V 449TS

ABB NEMA

Part # 1MB21214DA612AG3

BDI # 22595471

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214DA613AG3

COMPARE

1MB21214DA613AG3

Description
1MB21214DA613AG3 AC MOTOR ; 300HP 3600RPM XP100 575V 449TS

ABB NEMA

Part # 1MB21214DA613AG3

BDI # 22595473

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY