1LE24214FB112AA3
Description
1LE24214FB112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1800RPM SD100
Part # 1LE24214FB112AA3
BDI # 22595142
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214FC112AA3
Description
1LE23214FC112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1200RPM SD100
Part # 1LE23214FC112AA3
BDI # 22594674
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214FB113AA3
Description
1LE24214FB113AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1800RPM SD100
Part # 1LE24214FB113AA3
BDI # 22595144
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214FC112AA3
Description
1LE24214FC112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1200RPM SD100
Part # 1LE24214FC112AA3
BDI # 22595154
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted