H1051RBV1

COMPARE

H1051RBV1

Description
H1051RBV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1051RBV1

BDI # 24534395

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/940
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.65
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6/3 and 6.4/3.2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H1051RB-PRO

COMPARE

H1051RB-PRO

Description
H1051RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1051RB-PRO

BDI # 24534393

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/940
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6/3 and 6.4/3.2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
119266.00

COMPARE

119266.00

Description
NOT AVAILABLE IN US

LEESON

Part # 119266.00

BDI # 22500859

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/940
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.4 To 2.3/1.2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

H696V1

Description
H696V1 FAN MOTOR ; 1HP 1140RPM TEAO 3PH 60/50HZ 208-230/460

CENTURY MOTORS

Part # H696V1

BDI # 24534571

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/940
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4/2 and 4.2/2.1 To 2.2 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY