K2110A;056T11G15528
Description
K2110A ; 056T11G15528 EP MOTOR ; 1HP 1200RPM EPFC 56H 3/60/230/460V
Part # K2110A
BDI # 22326556
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
056T11DRC70001A1
Description
056T11DRC70001A1 AC MOTOR, 0.75 0.5 1200/1000 DP 56C (SMARTCATALOG)
Part # K1300B
BDI # 27217314
Features
Enclosure:
DP
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6/1.3 Ampere | 6 Poles
Sync RPM:
1140
Hertz:
60
Current:
AC
Voltage:
230/460
Base:
No
Mounting Method:
Round Frame
H698V1
Description
H698V1 CONDENSER FANS HVAC/R MOTOR ; 2HP 3PH 1200RPM 208-230/460V 56Y TEAO
Part # H698V1
BDI # 24534575
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2/3.1 Ampere | 6 Poles
Mounting Method:
Round Frame
OKR1096V1
Description
OKR1096V1 CONDENSER FANS HVAC/R MOTOR ; 0.5HP 3PH 1200RPM 208-230/460V 56 TEAO
Part # OKR1096V1
BDI # 24534759
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 6 Poles
Mounting Method:
Round Frame
H1050AV1
Description
H1050AV1 AC MOTOR ; 1HP 1140RPM OAO 56HZ 3/60/208-230/460V
Part # H1050AV1
BDI # 22334445
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4/2 Ampere | 6 Poles
Mounting Method:
Rigid