TCAP753AE211GAA009
Description
TCAP753AE211GAA009 AC MOTOR ; 0.75KW-1HP 1200 TEFC 90S 3/60/230/460
Part # R314B
BDI # 27218142
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
24
Sync RPM:
1148
Hertz:
60
Shaft Diameter - Millimeter:
609.6
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4/1.7 Ampere | 6 Poles
Mounting Method:
B3 Face