TCA2P23AE251GAA009
Description
TCA2P23AE251GAA009 MOTOR, 2.2KW-3HP 1200 TEFC 112M 3/60/230/460 (SMARTCATALOG)
Part # R923
BDI # 27222388
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1170/980
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8/4.4 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA2P23AE231GAA009
Description
TCA2P23AE231GAA009 LOW VOLTAGE IEC MOTOR, 3HP 3PH 1200RPM 230/460V 112M TEFC (SMARTCATALOG)
Part # R823
BDI # 27218152
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1170/980
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8/4.4 Ampere | 6 Poles
Mounting Method:
B3 Face