184TTFBD6080

COMPARE

184TTFBD6080

Description
184TTFBD6080 GEN PURPOSE MOTOR, 2 1200 TEFC 184T 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT1508

BDI # 27223830

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1173/977
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.2/3.1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY