182TTTCD6576

COMPARE

182TTTCD6576

Description
182TTTCD6576 MOTOR, 1 1/2 1200 TENV 182T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # E632A

BDI # 27219485

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1175
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

182TTFCD6588

Description
182TTFCD6588 MOTOR, 1.5 1200 TEFC 182TC 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # E025

BDI # 27219536

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1175
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
182TTFCD16584

COMPARE

182TTFCD16584

Description
182TTFCD16584 MOTOR, 1.5 1200 TEFC 182T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # E380B

BDI # 27222570

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1175
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
184TTTCD6576

COMPARE

184TTTCD6576

Description
184TTTCD6576 MOTOR, 2 1200 TENV 184T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # E633A

BDI # 27212945

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1175
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
184TTTCD6582

COMPARE

184TTTCD6582

Description
184TTTCD6582 MOTOR, 2 1200 TENV 184T 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # E468A

BDI # 27219763

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1175
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY