U040B;182TTGCD6576
Description
U040B ; 182TTGCD6576 ELECTRIC MOTOR ; 1.5HP 1200RPM EPFC 182T 3/60/230/460
Part # U040B
BDI # 27222377
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1175/980
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 6 Poles
Mounting Method:
Rigid