U040B;182TTGCD6576

COMPARE

U040B;182TTGCD6576

Description
U040B ; 182TTGCD6576 ELECTRIC MOTOR ; 1.5HP 1200RPM EPFC 182T 3/60/230/460

MARATHON ELECTRIC

Part # U040B

BDI # 27222377

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1175/980
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY