TCA0033AE251GAA009

COMPARE

TCA0033AE251GAA009

Description
TCA0033AE251GAA009 MOTOR, 3KW-4HP 1200 TEFC 132S 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # R953

BDI # 27217524

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 1180/980
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 4HP
Other Features: Current Rating 11.6/5.8 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0033AE231GAA009

COMPARE

TCA0033AE231GAA009

Description
TCA0033AE231GAA009 MOTOR, 3KW-4HP 1200 TEFC 132S 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # R853

BDI # 27222394

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 1180/980
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 4HP
Other Features: Current Rating 11.6/5.8 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY