405THFCD8378
Description
405THFCD8378 ELECTRIC MOTOR ; 75HP 1200RPM TEBC 405TC 3/60/230/460
Part # Y588A
BDI # 27216867
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.875
Sync RPM:
1185
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 6 Poles
Mounting Method:
Rigid