213TTGCD6576

COMPARE

213TTGCD6576

Description
213TTGCD6576 MOTOR, 3 1200 EPFC 213T 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # U042B

BDI # 27222354

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1185/987
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.6/4.3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY