E1244;405TTFCD6685
Description
E1244 ; 405TTFCD6685 AC MOTOR ; 75HP 1200RPM TEFC 405T 3PH 60HZ 460V
Part # E1244
BDI # 27224015
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1188
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 89 Ampere | 6 Poles
Mounting Method:
Rigid
E645A;405TTFCD6586
Description
E645A ; 405TTFCD6586 AC MOTOR ; 75HP 1200RPM TEFC 405T 3/60/460
Part # E645A
BDI # 27212361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1188
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 89 Ampere | 6 Poles
Mounting Method:
Rigid
W582B-P;365THFCD9077
Description
W582B-P ; 365THFCD9077 AC MOTOR ; 50HP 1200RPM TEFC 365T 3/60/460
Part # W582B-P
BDI # 27214315
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1188
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 60.5 Ampere | 6 Poles
Mounting Method:
Rigid