447TTDCD6086
Description
447TTDCD6086 GEN PURPOSE MOTOR ; 250HP 1200RPM DP 447T 3/60/460
Part # GT00021
BDI # 27225709
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.375
Sync RPM:
1188/989
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Current Rating 290 Ampere | 6 Poles
Mounting Method:
Rigid