E644A;404TTFCD6586
Description
E644A ; 404TTFCD6586 AC MOTOR ; 60HP 1200RPM TEFC 404T 3/60/460
Part # E644A
BDI # 27212943
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1190
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 71.5 Ampere | 6 Poles
Mounting Method:
Rigid
E448A;445TTFCD6587
Description
E448A ; 445TTFCD6587 MOTOR AC ; 150HP 1200RPM TEFC 445T 3/60/460V
Part # E448A
BDI # 27225777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1190
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Current Rating 171 Ampere | 6 Poles
Mounting Method:
Rigid