OTC1862
Description
OTC1862 CONDENSER FAN MOTOR ; 1/4HP 1PH 230V 1350RPM SEMI ENCLOSED
Part # OTC1862
BDI # 27812967
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1350/1625
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Lug