5K42JN4163

COMPARE

5K42JN4163

Description
NOT AVAILABLE IN US

LEESON

Part # K318

BDI # 1482997

Features

Enclosure: DP
Shaft Diameter - Inch: 0.63
Sync RPM: 1425
Hertz: 50
Shaft Diameter - Millimeter: 16.002

Overall Length - Inch: 5.72
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GF2035

COMPARE

GF2035

Description
GF2035 ; 1/3HP 1425RPM OPEN 48 1/60/220V

CENTURY MOTORS

Part # GF2035

BDI # 22334413

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1425
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.94
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY