Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.375
Sync RPM:
1550
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.07HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1550
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
2.92
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 1.1 Ampere | 4 Poles
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1550
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.17
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.375
Sync RPM:
1550
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
4.17
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Resilient Ring
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.375
Sync RPM:
1550
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
4.17
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Resilient Ring