R387;071T17FH5508

COMPARE

R387;071T17FH5508

Description
R387 ; 071T17FH5508 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71D 3/60/230/460V

LEESON

Part # R387

BDI # 22327282

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1695
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

192253.00

Description
NOT AVAILABLE IN US

LEESON

Part # 192253.00

BDI # 22850775

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1695
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5/2.5 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

192255.00

Description
NOT AVAILABLE IN US

LEESON

Part # 192255.00

BDI # 22850779

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1695
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.8/3.4 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY