Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.6 Ampere | 4/8 Poles
Mounting Method:
Resilient
SGF2034V3
Description
SGF2034V3 FAN AND BLOWER HVAC/R MOTOR ; 1/3-1/15HP 2 SPEED 1PH 1800/900RPM 115V
Part # SGF2034V3
BDI # 24535105
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.2/3 Ampere | 4/ 8 Poles
Mounting Method:
Cushion