Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.38
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 9 To 9/4.5 Ampere | 4 Poles
Mounting Method:
Rigid
E180L
Description
E180L VARIABLE SPEED MOTOR ; 3/4HP 3PH 1800RPM 208-230/460V 56C TENV
Part # E180L
BDI # 24534029
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.12
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.3 To 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Rigid
RB3154AV1
Description
RB3154AV1 FAN/BLOWER MOTOR ; 1-1/2HP 1725 ODP 56HZ 3PH 208-230/460V
Part # RB3154AV1
BDI # 22335941
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Resilient
RB3204AV1
Description
RB3204AV1 FAN/BLOWER MOTOR ; 2HP 1725RPM ODP 56HZ 3/60/208-230/460V
Part # RB3204AV1
BDI # 22335947
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.69
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Resilient
E183L
Description
E183L VARIABLE SPEED MOTOR ; 1/4HP 3PH 1800RPM 208-230/460V 56C TENV
Part # E183L
BDI # 24534035
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1 To 1.1/0.55 Ampere | 4 Poles
Mounting Method:
Rigid