B338;056C17D5349
Description
B338 ; 056C17D5349 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56H 1/60/SPL
Part # B338
BDI # 22326172
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient
B337;056C17D5348
Description
B337 ; 056C17D5348 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/SPL
Part # B337
BDI # 22326170
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles
Mounting Method:
Resilient
B607;048S17D2117
Description
B607 ; 048S17D2117 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/277V
Part # B607
BDI # 22325829
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
B606;048S17D2116
Description
B606 ; 048S17D2116 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/277V
Part # B606
BDI # 22325827
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.1 Ampere | 4 Poles
Mounting Method:
Resilient
B608;056C17D2113
Description
B608 ; 056C17D2113 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 1/60/277V
Part # B608
BDI # 22326158
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient