TE114

COMPARE

TE114

Description
TE114 AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/200V

CENTURY MOTORS

Part # TE114

BDI # 22336047

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1730
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.75 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY