E2201-P;143TTFN16040
Description
E2201-P ; 143TTFN16040 GP AC MOTOR ; MOQ:16 1HP 1800RPM 143T 3/60/230/460V
Part # E2201-P
BDI # 22327619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1735/1445
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid