K301M2

COMPARE

K301M2

Description
K301M2 AC MOTOR ; 7-1/2HP 1740RPM TEFC 215TZ 1/60/230V

CENTURY MOTORS

Part # K301M2

BDI # 22334719

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 9
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 38 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY