145TTFBD16035

COMPARE

145TTFBD16035

Description
145TTFBD16035 GEN PURPOSE MOTOR, 2 1800 TEFC 145TC 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT12307

BDI # 27217345

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1430
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6 To 5.8/2.9 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY