Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745/1445
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.33
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
B3 Face
145TTFBD16027
Description
145TTFBD16027 GEN PURPOSE MOTOR ; POR 2 1800 TEFC 145T 3/60/208-230/460
Part # GT1507
BDI # 27222531
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745/1445
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 To 5.4/2.7 Ampere | 4 Poles
Mounting Method:
Bolt-On