M128L
Description
M128L GENERAL PURPOSE MOTOR ; 2-1/2HP 1745RPM DP 56FR 3PH 230V
Part # M128L
BDI # 24534727
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1745/850
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.6/2.4 Ampere | 4/ 8 Poles
Mounting Method:
Rigid