E903A;145TTDR16356

COMPARE

E903A;145TTDR16356

Description
E903A ; 145TTDR16356 GP AC MOTOR ; 2HP 1750RPM DP 145T 3/60/208V

LEESON

Part # E903A

BDI # 22328009

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY