143TTFBD6035
Description
143TTFBD6035 GEN PURPOSE MOTOR, 1 1800 TEFC 143TC 3/60/208-230/460 (SMARTCATALOG)
Part # GT12301
BDI # 27225751
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1440
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On