143TTDBD6037

COMPARE

143TTDBD6037

Description
143TTDBD6037 GEN PURPOSE MOTOR ; POR 1HP DP 143JP 3/60/208-230/460

MARATHON ELECTRIC

Part # GT2401A

BDI # 27222553

Features

Enclosure: DP
Shaft Diameter - Inch: 1
Sync RPM: 1755/1445
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY