U005B-P;184TTGCD6544
Description
U005B-P ; 184TTGCD6544 ELECTRIC MOTOR ; 5HP 1800RPM EPFC 184T 3/60/230/460
Part # U005B-P
BDI # 27217140
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1755/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid
U868B;184TTFCD6555
Description
U868B ; 184TTFCD6555 MOTOR ; 5HP 1800RPM TEFC 184T 3/60/230/460
Part # U868B
BDI # 27225529
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1755/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid
C365B;184TTGCD6575
Description
C365B ; 184TTGCD6575 MOTOR ; 5HP 1800RPM EPFC 184TC 3/60/230/460
Part # C365B
BDI # 27214407
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1755/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid