Page 1 of 4

Next

Compare
191545.00

COMPARE

191545.00

Description
191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ

LEESON

Part # 191545.00

BDI # 24535555

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
I508;145TTGR16038

COMPARE

I508;145TTGR16038

Description
I508 ; 145TTGR16038 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145T 3/60/230/460V

LEESON

Part # I508

BDI # 22328247

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.81
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E913A;145TTDR16061

COMPARE

E913A;145TTDR16061

Description
E913A ; 145TTDR16061 GP AC MOTOR ; 1-1/2HP 1800RPM DP 145T 3/60/575V

LEESON

Part # E913A

BDI # 22327929

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E464A;145TTTN16631

COMPARE

E464A;145TTTN16631

Description
E464A ; 145TTTN16631 SVRE DUTY AC MOTOR ; 1.5HP 1800RPM TENV 145T 3/60/230/460V

LEESON

Part # E464A

BDI # 22328267

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E652A;145TTTN16630

COMPARE

E652A;145TTTN16630

Description
E652A ; 145TTTN16630 SVRE DUTY AC MOTOR ; 1.5HP 1800RPM TENV 145T 3/60/460V

LEESON

Part # E652A

BDI # 22328265

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY