Y596A;215THFCD8029
Description
Y596A ; 215THFCD8029 ELECTRIC MOTOR ; 10HP 1800RPM TEFC 215TC 3/60/230/460
Part # Y596A
BDI # 27226052
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1761
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 24/12 Ampere | 4 Poles
Mounting Method:
Rigid