GT1910;182TTFBD6044
Description
GT1910 ; 182TTFBD6044 AC MOTOR ; 3HP 1800RPM TEFC182TC 3PH /60HZ/575V
Part # GT1910
BDI # 27222517
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Round Frame
C368B;182TTGCD6536
Description
C368B ; 182TTGCD6536 3PH AC MOTOR ; 1800RPM EPFC 182TC 3/60/575
Part # C368B
BDI # 27222431
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Rigid