184TTFBD6041

COMPARE

184TTFBD6041

Description
184TTFBD6041 ELECTRIC MOTOR ; 5HP 1800RPM TEFC 184TC 3/60/230/460

MARATHON ELECTRIC

Part # C411

BDI # 27222427

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1765/1462
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

184TTFBD6030

Description
184TTFBD6030 AC MOTOR ; 5HP 1800RPM TEFC 184TC 3/60/230/460

MARATHON ELECTRIC

Part # GT1213A-P

BDI # 27225712

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1765/1462
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
184TTFCD6070

COMPARE

184TTFCD6070

Description
184TTFCD6070 GEN PURPOSE MOTOR ; 5HP 1800RPM TEFC 184T 3/60/230/460

MARATHON ELECTRIC

Part # GT1013A-P

BDI # 27217268

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1765/1462
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY