GT0016A-P;213TTDBD6070
Description
GT0016A-P ; 213TTDBD6070 AC MOTOR ; 7.5HP 1800RPM DP 213T 3/60/208-230/460
Part # GT0016A-P
BDI # 27225693
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1766/1472
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.8/9.9 Ampere | 4 Poles
Mounting Method:
Rigid
GT0216;213TTDBD6028
Description
GT0216 ; 213TTDBD6028 AC MOTOR ; 7.5HP 1800RPM DP 213TC 3/60/230/460
Part # GT0216
BDI # 27225630
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1766/1472
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.8/9.9 Ampere | 4 Poles
Mounting Method:
Rigid