Y597A;254THFCD8038

COMPARE

Y597A;254THFCD8038

Description
Y597A ; 254THFCD8038 ELECTRIC MOTOR ; 15HP 1800RPM TEFC 254TC 3/60/230/460

MARATHON ELECTRIC

Part # Y597A

BDI # 27216868

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1767
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 35/17.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY