256THFCD9026
Description
256THFCD9026 MOTOR ; 20HP 1800RPM TEFC 256T 3/60/460
Part # W553A
BDI # 27212957
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1768
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 24.2 Ampere | 4 Poles
Mounting Method:
Rigid
U025C;213TTGCD16537
Description
213TTGCD16537 MOTOR ; 7-1/2 1800 EPFC 213T 3/60/575
Part # 213TTGCD16537
BDI # 27223280
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1768
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 7.6 Ampere | 4 Poles
Mounting Method:
Rigid