215TTDBD6070
Description
215TTDBD6070 MOTOR ; 10HP 1800RPM DP 215T 3/60/230/460
Part # GT0019A-P
BDI # 27225692
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1768/1470
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 27.8 To 25.4/12.7 Ampere | 4 Poles
Mounting Method:
Rigid