U872B;256TTFCD16574

COMPARE

U872B;256TTFCD16574

Description
U872B ; 256TTFCD16574 AC MOTOR ; 20HP 1800RPM TEFC 256T 3/60/230/460

MARATHON ELECTRIC

Part # U872B

BDI # 27225527

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.626
Sync RPM: 1768/1472
Hertz: 60
Shaft Diameter - Millimeter: 41.3

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 48.5/24.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E506A;256TTGCD6526

COMPARE

E506A;256TTGCD6526

Description
E506A ; 256TTGCD6526 EP AC MOTOR ; 3PH 20HP 1800RPM 256T 230/460VAC

MARATHON ELECTRIC

Part # E506A

BDI # 27219775

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1768/1472
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 48.5/24.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY