182TTDBD7412
Description
182TTDBD7412 ELECTRIC MOTOR, 3 1800/900 DP 182T 3/60/200-230 (SMARTCATALOG)
Part # Y484B
BDI # 27226036
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1768/878
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.5 To 7.5 Ampere | 4/8 Poles
Mounting Method:
Rigid