W553A;256THFCD9026

COMPARE

W553A;256THFCD9026

Description
W553A ; 256THFCD9026 MOTOR ; 20HP 1800RPM TEFC 256T 3/60/460

MARATHON ELECTRIC

Part # W553A

BDI # 27212957

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.626
Sync RPM: 1768
Hertz: 60
Shaft Diameter - Millimeter: 41.3

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 24.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

U025C;213TTGCD16537

Description
213TTGCD16537 MOTOR ; 7-1/2 1800 EPFC 213T 3/60/575

MARATHON ELECTRIC

Part # 213TTGCD16537

BDI # 27223280

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1768
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 7.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY