GT1010A-P;182TTFCD6070
Description
GT1010A-P ; 182TTFCD6070 AC MOTOR ; 3HP 1800RPM TEFC 182T 3/60/230/460
Part # GT1010A-P
BDI # 27217264
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1770/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Rigid