E564A;286TTGCD6526
Description
E564A ; 286TTGCD6526 AC MOTOR ; 30HP 1800RPM EPFC 286T 3/60/230/460
Part # E564A
BDI # 27212954
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 71/35.5 Ampere | 4 Poles
Mounting Method:
Rigid
GT1031A-P;286TTFCD6070
Description
GT1031A-P;286TTFCD6070 GEN PURP AC MTR ; 30HP 1800RPM TEFC 286T 3/60/230/460
Part # GT1031A-P
BDI # 27225732
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 71/35.5 Ampere | 4 Poles
Mounting Method:
Rigid