TCA2P22AE231GAA009
Description
TCA2P22AE231GAA009 LOW VOLTAGE IEC MOTOR ; 3HP 3PH 1800RPM 230/460V 100L TEFC
Part # R822
BDI # 27222271
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1770/1475
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
B3 Face
GT2362;256TTDBD6034
Description
GT2362 ; 256TTDBD6034 GP AC MOTOR ; 20HP 1800RPM DP256T 3/60/208-230/460
Part # GT2362
BDI # 27223802
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770/1475
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 53 To 48.5/24.3 Ampere | 4 Poles
Mounting Method:
Rigid