Y598A;256THFCD8038

COMPARE

Y598A;256THFCD8038

Description
Y598A ; 256THFCD8038 ELECTRIC MOTOR ; 20HP 1800RPM TEFC 256TC 3/60/230/460

MARATHON ELECTRIC

Part # Y598A

BDI # 27226051

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1772
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 46/23 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E620A;254TTFCD6526

COMPARE

E620A;254TTFCD6526

Description
E620A;254TTFCD6526 GENERAL PURPOSE MOTOR ; 15HP 1800RPM TEFC 254T 3/60/460

MARATHON ELECTRIC

Part # E620A

BDI # 27219786

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.626
Sync RPM: 1772
Hertz: 60
Shaft Diameter - Millimeter: 41.3

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 18.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
W560A-P;284THFCD19048

COMPARE

W560A-P;284THFCD19048

Description
W560A-P ; 284THFCD19048 AC MOTOR ; 25HP 1800RPM TEFC 284T 3/60/460

MARATHON ELECTRIC

Part # W560A-P

BDI # 27214284

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1772
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 30 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY