254TTFCD6042
Description
254TTFCD6042 AC MOTOR ; 15HP 1800RPM TEFC 254TC 3/60/230/460
Part # GT1322
BDI # 27222580
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1772/1475
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Round Frame
254TTFCD6070
Description
254TTFCD6070 GEN PURPOSE AC MOTOR ; 15HP 1800RPM TEFC 254T 3/60/230/460
Part # GT1022A-P
BDI # 27217270
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1772/1475
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Rigid
284TTFCD6832
Description
284TTFCD6832 AC MOTOR ; 25HP 1800RPM TEFC 284T 3/60/230/460
Part # U873B
BDI # 27214274
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1772/1475
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 60/30 Ampere | 4 Poles
Mounting Method:
Rigid