Y469A;215TTDBD7205
Description
Y469A ; 215TTDBD7205 AC MOTOR ; 5HP 1800/900RPM DP 215T 3/60/460
Part # Y469A
BDI # 27221644
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1772/878
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 6.3 Ampere | 4/8 Poles
Mounting Method:
Rigid